Beli compass cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FATOOLS Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    FATOOLS Gasket Cutter
    atribut:
    • Size (mm): 350
  2. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
  3. NT Cutter Circle Cutter Compass (Cutter Jangka)
    Mulai

    Rp239.900

    NT Cutter Circle Cutter Compass (Cutter Jangka)
    atribut:
    • Material: Body: ABS resin, Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 113
    • Compatible Replacement Blades: BDA-200P
    • Supported Diameter (Cm): 1.8 to 17
    • Blade Thickness (mm): 0.38
  4. WESTWARD Drywall Circle Cutter
    Mulai

    Rp189.900

    WESTWARD Drywall Circle Cutter
    atribut:
    • Application: For Cutting Circles into Drywall
    • Length (inch): 16
    • Number of Pieces: 1
    • Characteristics: Adjustable Compass
    • Item: Drywall Circle Cutter
    • Construction: Fully Hardened Cutting Blade, Metal
  5. Niigata Seiki (SK) Circle Cutter
    Mulai

    Rp789.900

    Niigata Seiki (SK) Circle Cutter
    atribut:
    • Overall Width: HV 650 or morem
    • Compatible Materials: Wood board, veneer board, aluminum material, new construction material, plastic plate, brass plate, thin iron plate.
    • Center Drill Diameter (phi mm): 5.5
    • Drilling Possible Plate Thickness (mm): Acrylic 6.3, Aluminium 1.2, Thin iron plate 1.5
    • Drilling Size (mm): 25 to 125
    • Material: 8
    • Overall Length (mm): 5.81
    • Shank Diameter (mm): A/10 or more for catching (hexagonal shank slip prevention type), B/13 or more for catching
    • Thickness (mm): 3.99
    • Weight (g): 4.37
  6. NT Cutter Circle Cutter (Pisau Potong Bundar)
    Mulai

    Rp359.900

    NT Cutter Circle Cutter (Pisau Potong Bundar)
    atribut:
    • Specification: (Corresponding blade) BC-400P
    • Included Accessories: BC-501P with 2 blades
    • TRUSCO Number: 406-2248
  7. OLFA Cutter Knife Heavy Duty (Pisau Cutter)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

    OLFA Cutter Knife Heavy Duty (Pisau Cutter)
    Deskripsi:
    Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
  8. NIPPON VALQUA Gasket Tool
    Mulai

    Rp17.999.900

    NIPPON VALQUA Gasket Tool
    Deskripsi:
    Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstone
    atribut:
    • Material: Case: Resin Jig Tool: Metal
    • Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
    • Case Color: Yellow
  9. POWERTEC Master Link Assembly
    Mulai

    Rp609.900

    POWERTEC Master Link Assembly
    atribut:
    • Material: Steel
  10. OLFA Circle Cutter Type L (Cutter Jangka)
    Mulai

    Rp529.900

    OLFA Circle Cutter Type L (Cutter Jangka)
    Deskripsi:
    A powerful circular cutting cutter equipped with a large folding blade. You can cut cardboard, plywood, etc. into a circle. The diameter of the circle is 7 to 30 cm.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Spare Blade/Cutter: LB10K, LB10B, LB10BS, LB50K, LB50B, LBB10K, LBB10B, LBB50K
  11. KANZAWA WORKS Circle Cutter (Cutter Jangka)
    Mulai

    Rp389.900

    KANZAWA WORKS Circle Cutter (Cutter Jangka)
    Deskripsi:
    For plywood, rubber, carpet, wallpaper, cardboard, soft vinyl, flooring, cloth, veneer, board, etc.
    atribut:
    • Blade Material: SK-2
    • Drilling Depth (mm): Up to 8, up to (plywood) 3
    • Included Accessories: 3 replacement blades
  12. OLFA Cutter Blades Heavy Duty (Isi Cutter)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp52.900

    OLFA Cutter Blades Heavy Duty (Isi Cutter)
    Deskripsi:
    It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.
    atribut:
    • Blade Length (mm): 100
    • Blade Width (mm): 18
  13. BESTGUARD Circle Cutter
    Mulai

    Rp76.900

    BESTGUARD Circle Cutter
    atribut:
    • Size (mm): 120
  14. OLFA Cutter Blades Special Black Large (Isi Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp81.900

    OLFA Cutter Blades Special Black Large (Isi Cutter)
    Deskripsi:
    A special black blade with emphasis on sharpness by sharp-angle polishing for large cutter knife. Ten pieces of plastic case packaging.
    atribut:
    • Blade Length (mm): 100
    • Blade Material: Alloy Tool Steel
    • Blade Width (mm): 18
  15. NT Circle Cutter (Cutter Jangka)
    Mulai

    Rp739.900

    NT Circle Cutter (Cutter Jangka)
    atribut:
    • Material: Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 120
    • Supported Diameter (Cm): 3 to 26
    • Blade thickness: 1.0mm
  16. Tajima Cutter Knife (Pisau Cutter)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    Tajima Cutter Knife (Pisau Cutter)
    Deskripsi:
    Unique knife with multi-function “driver” tips that features ultra hard, tempered 0.04 in. ( 1 mm ) thick blade sleeve. The Driver Cutter™ blade sleeve conforms to strict JIS standards and 3.5 times stronger than standard models. It enables to tighten standard head screws, opening boxes and lids, scoring thick cardboards without pushing out the blade.
Daftar Harga compass cutter Terbaru October 2026
OLFA Circle Cutter Compass (Cutter Jangka)Rp94.900
FATOOLS Gasket CutterRp889.900
ALLPAX Gasket CutterRp10.999.900
NT Cutter Circle Cutter Compass (Cutter Jangka)Rp239.900
WESTWARD Drywall Circle CutterRp189.900
Niigata Seiki (SK) Circle CutterRp789.900
NT Cutter Circle Cutter (Pisau Potong Bundar)Rp359.900
OLFA Cutter Knife Heavy Duty (Pisau Cutter)Rp72.900
KLINGER Packing Ring CutterRp23.999.900
NIPPON VALQUA Gasket ToolRp17.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)